Recessed Troffer, F32T8, 111W, 120-277V

ACUITY LITHONIA| Zoro #: G2050325| Mfr #: 2PM3N G B 4 32 32LD MVOLT 1/4 GEB10IS

$79.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Description/Special Features: Silver 32-Cell Low Iridescent, Grid Trim Type, Static (No Air Function, Matching Appearance) and One 4-Lamp Ballast
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050325 Mfr #: 2PM3N G B 4 32 32LD MVOLT 1/4 GEB10IS
Lamp Watts: 32WDescription/Special Features: Silver 32-Cell Low Iridescent, Grid Trim Type, Static (No Air Function, Matching Appearance) and One 4-Lamp Ballast
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: Steel
Fixture Type: ParabolicBallast Quantity: 1
Fixture Wattage: 112WLamp Type: F32T8
Ballast Type: Electronic Instant StartSeries: 2PM3N
Includes: Grid Trim Type, Static (No Air Function, Matching Appearance) And One 4-Lamp BallastLamp Included: No
Voltage: 120 to 277VStandards: UL Listed, CSA Certified, NOM Certified
Lamp Quantity: 4Width: 24"
Length: 48"Height: 4-1/2"
Item: Recessed TrofferHousing Finish: High-gloss, White Baked Enamel
Suggested Lamp Item No.: 4WW60Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Parabolic, Lamp Type F32T8, Lamp Quantity 4, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 112W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Silver 32-Cell Low Iridescent, Grid Trim Type, Static (No Air Function, Matching Appearance) and One 4-Lamp Ballast, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4-1/2 In. Height, 48 In. Length, 24 In. Width

Reviews