DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Recessed Troffer, F32T8, 112W, 120-277V

ACUITY LITHONIA| Zoro #: G0633561| Mfr #: 2PM3N G B 4 32 32LD MVOLT 1/4 GEUS

$80.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Description/Special Features: Silver 32-Cell Low Iridescent, 0.95 Ballast Factor
Fixture Wattage: 112W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633561 Mfr #: 2PM3N G B 4 32 32LD MVOLT 1/4 GEUS
Lamp Watts: 32WDescription/Special Features: Silver 32-Cell Low Iridescent, 0.95 Ballast Factor
Fixture Wattage: 112WWidth: 24"
Includes: 0.95 Ballast FactorLamp Color Temp.: 4100K
Voltage: 120 to 277VHeight: 4-1/2"
Ambient Temp. Range: 32 Degrees to 104 Degrees FLamp Included: No
Lamp Type: F32T8Housing Material: Steel
Fixture Type: ParabolicBallast Quantity: 1
Series: 2PM3NHousing Finish: High-gloss, White Baked Enamel
Standards: UL Listed, CSA Certified, NOM CertifiedLamp Quantity: 4
Ballast Type: Electronic GE Ultra StartLength: 48"
Item: Recessed TrofferSuggested Lamp Item No.: 4WW60
Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Parabolic, Lamp Type F32T8, Lamp Quantity 4, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 112W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic GE Ultra Start Ballast Type, Description/Special Features Silver 32-Cell Low Iridescent, 0.95 Ballast Factor, 32 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4100K Lamp Color Temp., 4-1/2 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel

Reviews