Recessed Troffer, F32T8, 48W, 120-277V

ACUITY LITHONIA| Zoro #: G1737976| Mfr #: 2ES8P 232 BILP

$108.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737976 Mfr #: 2ES8P 232 BILP
Item: Recessed TrofferVoltage: 120 to 277V
Housing Material: SteelLamp Included: No
Fixture Type: ParabolicHousing Finish: High-gloss, White Baked Enamel
Ballast Quantity: 1Ballast Type: Electronic Instant Start, High Efficiency
Description/Special Features: White 12-Cell LouverLength: 48"
Standards: UL Listed, CSA Certified, NOM CertifiedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition: NEMA Premium RatedItem: Recessed Troffer
Lamp Quantity: 2Lamp Type: F32T8
Suggested Lamp Item No.: 4WW60Lamp Watts: 32W
Fixture Wattage: 48WVoltage: 120 to 277V
Ambient Temp. Range: 32 Degrees to 104 Degrees FHeight: 3-11/16"
Width: 24"Series: ES8
Country of Origin (subject to change): Mexico

Product Description

Recessed Troffer, Fixture Type Parabolic, Lamp Type F32T8, Lamp Quantity 2, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 48W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start, High Efficiency Ballast Type, Description/Special Features White 12-Cell Louver, 32 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 3-11/16 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel

Product Reviews

Save 15%. Sign up for Z-mail.