KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F32T8, 56W, 120-277V

ACUITY LITHONIA| Zoro #: G1048223| Mfr #: 2GT8 2 32 A12 MVOLT GEUS

$86.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 2
Fixture Type: Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048223 Mfr #: 2GT8 2 32 A12 MVOLT GEUS
Width: 24"Lamp Quantity: 2
Fixture Type: LensDescription/Special Features: Acrylic Prismatic Refractor, 0.95 Ballast Factor
Series: 2GT8Replacement Lens: Mfr. No. L2GT8 A12 WWGR
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 56W
Voltage: 120 to 277VLamp Included: No
Lamp Color Temp.: 4100KAmbient Temp. Range: 32 Degrees to 104 Degrees F
Lamp Watts: 32WBallast Type: Electronic GE Ultra Start
Housing Material: SteelIncludes: 0.95 Ballast Factor
Suggested Lamp Item No.: 4WW60Ballast Quantity: 1
Length: 48"Item: Recessed Troffer
Lamp Type: F32T8Height: 3-3/16"
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Recessed Troffer, Fixture Type Lens Troffer, Lamp Quantity 2, Lamp Type F32T8, Suggested Lamp Item No. 4WW60, 32 Lamp Watts, 56 Fixture Wattage, 120/277 Voltage, Ballast Quantity 1, Electronic Ballast Type, Description/Special Features Acrylic Prismatic Refractor, 32 to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4100 Lamp Color Temp., Replacement Lens G1380443, 3-3/16 In. Height, 48 In. Length, 24 In. Width, Standards UL Listed, CSA Certified, NOM Certified

Reviews