DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Recessed Troffer, F32T8, 56W, 120-277V

ACUITY LITHONIA| Zoro #: G1169935| Mfr #: 2PM3N G B 2 32 12LD MVOLT GEUS

$124.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Description/Special Features: Silver 12-Cell Low Iridescent, 0.95 Ballast Factor
Fixture Wattage: 56W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169935 Mfr #: 2PM3N G B 2 32 12LD MVOLT GEUS
Lamp Watts: 32WDescription/Special Features: Silver 12-Cell Low Iridescent, 0.95 Ballast Factor
Fixture Wattage: 56WWidth: 24"
Includes: 0.95 Ballast FactorLamp Color Temp.: 4100K
Voltage: 120 to 277VHeight: 4-1/2"
Ambient Temp. Range: 32 Degrees to 104 Degrees FLamp Included: No
Lamp Type: F32T8Housing Material: Steel
Fixture Type: ParabolicBallast Quantity: 1
Series: 2PM3NHousing Finish: High-gloss, White Baked Enamel
Standards: UL Listed, CSA Certified, NOM CertifiedLamp Quantity: 2
Ballast Type: Electronic GE Ultra StartLength: 48"
Item: Recessed TrofferSuggested Lamp Item No.: 4WW60
Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Light Technology Fluorescent, Lamp Type - Fixtures T8, Lighting Certification Unrated, Nominal Size - Fixtures 2 ft. x 4 ft., Dimmable No, Max. Fixture Wattage 56.0, Fixture Voltage 120 to 277, Lamp Quantity 2, Suggested Lamp Item No. 4WW60, 32W Lamp Watts, 4-1/2 In. Height, 48 In. Length, 24 In. Width, Ballast Quantity 1, Electronic GE Ultra Start Ballast Type, Description/Special Features Silver 12-Cell Low Iridescent, 0.95 Ballast Factor

Reviews