KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F32T8, 56W, 120-277V

ACUITY LITHONIA| Zoro #: G1875754| Mfr #: GT2 MV

$49.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Watts: 32W
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875754 Mfr #: GT2 MV
Width: 24"Lamp Watts: 32W
Lamp Quantity: 2Fixture Type: Lens
Description/Special Features: Acrylic DiffuserSuggested Lamp Item No.: 4WW60
Ballast Quantity: 1Housing Material: Steel
Ballast Type: Electronic Instant StartSeries: GT8
Length: 48"Replacement Lens: Mfr. No. L2GT8 A12 WWGR
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 56W
Height: 3-3/16"Item: Recessed Troffer
Voltage: 120 to 277VLamp Type: F32T8
Lamp Included: NoStandards: UL Listed, CSA Certified, NOM Certified
Ambient Temp. Range: 0 Degrees to 104 Degrees FCountry of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Lens, Lamp Type F32T8, Lamp Quantity 2, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 56W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Acrylic Diffuser, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, Replacement Lens Mfr. No. L2GT8 A12 WWGR, 3-3/16 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel

Reviews