KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F32T8, 58W, 120-277V

ACUITY LITHONIA| Zoro #: G1220344| Mfr #: 2RT8S 2 32 MVOLT GEB10IS LP835

$164.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 2
Fixture Type: Volumetric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220344 Mfr #: 2RT8S 2 32 MVOLT GEB10IS LP835
Width: 24"Lamp Quantity: 2
Fixture Type: VolumetricDescription/Special Features: Energy Efficient Volumetric Lighting, 0.88 Ballast Factor and Lamped with 4100K Lamp
Series: RT8Replacement Lens: Yes
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 58W
Voltage: 120 to 277VLamp Included: Yes
Lamp Color Temp.: 3500KAmbient Temp. Range: 0 Degrees to 95 Degrees F
Lamp Watts: 32WBallast Type: Electronic Instant Start
Housing Material: SteelIncludes: Lamps
Suggested Lamp Item No.: 3VK29Ballast Quantity: 1
Length: 48"Item: Recessed Troffer
Lamp Type: F32T8Height: 3-3/16"
Standards: UL Listed, CSA Certified, NOM CertifiedCountry of Origin (subject to change): Mexico

Description

Recessed Troffer, Light Technology Fluorescent, Lamp Type - Fixtures T8, Lighting Certification Unrated, Nominal Size - Fixtures 2 ft. x 4 ft., Dimmable No, Max. Fixture Wattage 58.0, Fixture Voltage 120 to 277, Lamp Quantity 2, Suggested Lamp Item No. 3VK29, 32W Lamp Watts, Replacement Lens Yes, 3-3/16 In. Height, 48 In. Length, 24 In. Width, Ballast Quantity 1, Electronic Instant Start Ballast Type

Reviews