JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Recessed Troffer, F32T8, 59W, 120-277V

ACUITY LITHONIA| Zoro #: G1837062| Mfr #: PM3 G B 2 32 8LD MVOLT GEB10IS

$112.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837062 Mfr #: PM3 G B 2 32 8LD MVOLT GEB10IS
Item: Recessed TrofferLamp Included: No
Housing Material: SteelHousing Finish: High-gloss, White Baked Enamel
Voltage: 120 to 277VFixture Type: Parabolic
Ballast Quantity: 1Footnotes: 9
Ballast Type: Electronic Instant StartDescription/Special Features: Silver 8-Cell Low Iridescent, Grid Trim Type and Static (No Air Function, Matching Appearance)
Length: 48"Standards: UL Listed, CSA Certified, NOM Certified
Includes: Grid Trim Type And Static (No Air Function, Matching Appearance)Item: Recessed Troffer
Lamp Quantity: 2Lamp Type: F32T8
Suggested Lamp Item No.: 4WW60Lamp Watts: 32W
Fixture Wattage: 59WVoltage: 120 to 277V
Ambient Temp. Range: 0 Degrees to 104 Degrees FHeight: 7-1/4"
Width: 12"Series: PM3
Country of Origin (subject to change): Mexico

Product Description

Recessed Troffer, Fixture Type Parabolic, Lamp Type F32T8, Lamp Quantity 2, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 59W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Silver 8-Cell Low Iridescent, Grid Trim Type and Static (No Air Function, Matching Appearance), 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 7-1/4 In. Height, 48 In. Length, 12 In. Width, Housing Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.