Recessed Troffer, F32T8, 83W, 120-277V

ACUITY LITHONIA| Zoro #: G1359696| Mfr #: 2AV G 3 32 MDR MVOLT GEB10IS

$144.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Description/Special Features: Center Mount Diffuser, Round Holes
Housing Finish: High-gloss, White Baked Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359696 Mfr #: 2AV G 3 32 MDR MVOLT GEB10IS
Lamp Watts: 32WDescription/Special Features: Center Mount Diffuser, Round Holes
Housing Finish: High-gloss, White Baked EnamelHousing Material: Steel
Fixture Type: Direct/IndirectBallast Quantity: 2
Fixture Wattage: 83WLamp Type: F32T8
Ballast Type: Electronic Instant StartSeries: 2AV
Ambient Temp. Range: 32 Degrees to 104 Degrees FLamp Included: No
Voltage: 120 to 277VStandards: Ul Listed
Lamp Quantity: 3Width: 24"
Length: 48"Height: 5-1/2"
Item: Recessed TrofferSuggested Lamp Item No.: 2ETU3
Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Direct/Indirect, Lamp Type F32T8, Lamp Quantity 3, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, 32W Lamp Watts, 83W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 2, Electronic Instant Start Ballast Type, Description/Special Features Center Mount Diffuser, Round Holes, 32 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 5-1/2 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel, Standards UL Listed

Reviews