Recessed Troffer, F32T8, 84W, 120-277V

ACUITY LITHONIA| Zoro #: G2266975| Mfr #: 2GT8 3 32 A12 MVOLT 1/3 GEB10IS PWS1836

$63.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Series: 2GT8
Description/Special Features: Acrylic Diffuser with Whip, One 3-Lamp Ballast and 6' Prewire, 3/8" Dia., 18-Gauge, 3 Wires
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266975 Mfr #: 2GT8 3 32 A12 MVOLT 1/3 GEB10IS PWS1836
Lamp Watts: 32WSeries: 2GT8
Description/Special Features: Acrylic Diffuser with Whip, One 3-Lamp Ballast and 6' Prewire, 3/8" Dia., 18-Gauge, 3 WiresFixture Wattage: 84W
Width: 24"Includes: Wire Whip
Voltage: 120 to 277VHeight: 3-3/16"
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Included: No
Lamp Type: F32T8Housing Material: Steel
Fixture Type: LensBallast Quantity: 1
Replacement Lens: Mfr. No. L2GT8 A12 WWGRHousing Finish: High-gloss, White Baked Enamel
Standards: Ul ListedLamp Quantity: 3
Ballast Type: Electronic Instant StartLength: 48"
Item: Recessed TrofferSuggested Lamp Item No.: 4WW60
Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Lens, Lamp Type F32T8, Lamp Quantity 3, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 84W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Acrylic Diffuser with Whip, One 3-Lamp Ballast and 6' Prewire, 3/8 In. Dia., 18-Gauge, 3 Wires, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, Replacement Lens Mfr. No. L2GT8 A12 WWGR, 3-3/16 In. Height, 48 In. Length, 24 In. Width

Reviews