KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F32T8, 84W, 120-277V

ACUITY LITHONIA| Zoro #: G1083284| Mfr #: 2GT8 F 3 32 A12 MVOLT 1/3 GEB10IS

$77.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 3
Fixture Type: Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083284 Mfr #: 2GT8 F 3 32 A12 MVOLT 1/3 GEB10IS
Width: 24"Lamp Quantity: 3
Fixture Type: LensDescription/Special Features: Acrylic Diffuser, Flange, Overlapping Flanged Trim Type
Series: 2GT8Replacement Lens: Mfr. No. L2GT8 A12 WWGR
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 84W
Voltage: 120 to 277VLamp Included: No
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 32W
Ballast Type: Electronic Instant StartHousing Material: Steel
Includes: Overlapping Flanged Trim TypeSuggested Lamp Item No.: 4WW60
Ballast Quantity: 1Length: 48"
Item: Recessed TrofferLamp Type: F32T8
Height: 3-3/16"Standards: Ul Listed
Country of Origin (subject to change): United States

Description

Recessed Troffer, Fixture Type Lens, Lamp Type F32T8, Lamp Quantity 3, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 84W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Acrylic Diffuser, Flange, Overlapping Flanged Trim Type, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, Replacement Lens Mfr. No. L2GT8 A12 WWGR, 3-3/16 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel

Reviews