HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Recessed Troffer, F32T8, 85W, 120-277V

ACUITY LITHONIA| Zoro #: G1674477| Mfr #: 2GT8 3 32 A12 MVOLT 1/3 GEUS

$87.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Series: 2GT8
Description/Special Features: Acrylic Prismatic Refractor, 0.95 Ballast Factor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674477 Mfr #: 2GT8 3 32 A12 MVOLT 1/3 GEUS
Lamp Watts: 32WSeries: 2GT8
Description/Special Features: Acrylic Prismatic Refractor, 0.95 Ballast FactorFixture Wattage: 85W
Width: 24"Includes: 0.95 Ballast Factor
Lamp Color Temp.: 4100KVoltage: 120 to 277V
Height: 3-3/16"Ambient Temp. Range: 32 Degrees to 104 Degrees F
Lamp Included: NoLamp Type: F32T8
Housing Material: SteelFixture Type: Lens
Ballast Quantity: 1Replacement Lens: Mfr. No. L2GT8 A12 WWGR
Housing Finish: High-gloss, White Baked EnamelStandards: Ul Listed
Lamp Quantity: 3Ballast Type: Electronic GE Ultra Start
Length: 48"Item: Recessed Troffer
Suggested Lamp Item No.: 4WW60Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Light Technology Fluorescent, Lamp Type - Fixtures T8, Lighting Certification Unrated, Nominal Size - Fixtures 2 ft. x 4 ft., Dimmable No, Max. Fixture Wattage 85.0, Fixture Voltage 120 to 277, Lamp Quantity 3, Suggested Lamp Item No. 4WW60, 32W Lamp Watts, Replacement Lens Mfr. No. L2GT8 A12 WWGR, 3-3/16 In. Height, 48 In. Length, 24 In. Width, Ballast Quantity 1, Electronic GE Ultra Start Ballast Type

Reviews