JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Recessed Troffer, F32T8, 85W, 120-277V

ACUITY LITHONIA| Zoro #: G0926746| Mfr #: 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS EL

$172.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926746 Mfr #: 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS EL
Lamp Included: NoBallast Quantity: 1
Fixture Type: ParabolicItem: Recessed Troffer
Housing Finish: High-gloss, White Baked EnamelVoltage: 120 to 277V
Housing Material: SteelBallast Type: Electronic Instant Start
Description/Special Features: Silver 18-Cell Low Iridescent, Emergency Battery Pack, Grid Trim Type, Static (No Air Function, Matching Appearance), One 3-Lamp Ballast and Emergency Battery PackLength: 48"
Standards: UL Listed, CSA Certified, NOM CertifiedIncludes: Battery Back up
Item: Recessed TrofferLamp Quantity: 3
Lamp Type: F32T8Suggested Lamp Item No.: 4WW60
Lamp Watts: 32WFixture Wattage: 85W
Voltage: 120 to 277VAmbient Temp. Range: 0 Degrees to 104 Degrees F
Height: 4-1/2"Width: 24"
Series: 2PM3NReplacement Lens: Mfr. No. 2PBL3N 18LD
Country of Origin (subject to change): United States

Product Description

Recessed Troffer, Fixture Type Parabolic, Lamp Type F32T8, Lamp Quantity 3, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 85W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Silver 18-Cell Low Iridescent, Emergency Battery Pack, Grid Trim Type, Static (No Air Function, Matching Appearance), One 3-Lamp Ballast and Emergency Battery Pack, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included

Product Reviews

Save 15%. Sign up for Z-mail.