Recessed Troffer, F32T8, 85W, 120-277V

ACUITY LITHONIA| Zoro #: G2063941| Mfr #: 2PM3N G D 3 32 18LD MVOLT 1/3 GEB10ISACS

$91.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Watts: 32W
Lamp Quantity: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063941 Mfr #: 2PM3N G D 3 32 18LD MVOLT 1/3 GEB10ISACS
Width: 24"Lamp Watts: 32W
Lamp Quantity: 3Fixture Type: Parabolic
Description/Special Features: Silver 18-Cell Low Iridescent, Air and Closure StripsSuggested Lamp Item No.: 4WW60
Ballast Quantity: 1Housing Material: Steel
Ballast Type: Electronic Instant StartSeries: 2PM3N
Length: 48"Replacement Lens: Mfr. No. 2PBL3N 18LD
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 85W
Height: 4-1/2"Item: Recessed Troffer
Voltage: 120 to 277VLamp Type: F32T8
Lamp Included: NoStandards: UL Listed, CSA Certified, NOM Certified
Ambient Temp. Range: 32 Degrees to 104 Degrees FCountry of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Parabolic, Lamp Type F32T8, Lamp Quantity 3, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 85W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Silver 18-Cell Low Iridescent, Air and Closure Strips, 32 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, Replacement Lens Mfr. No. 2PBL3N 18LD, 4-1/2 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel

Reviews