HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Recessed Troffer, F32T8, 86W, 120-277V

ACUITY LITHONIA| Zoro #: G1996197| Mfr #: 2PM3NGB33218LDMVOLT1/3GEB10ISPWS1836

$70.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Series: 2PM3N
Description/Special Features: Silver 18-Cell Low Iridescent, 6-ft. Whip, Grid Trim Type, Static (No Air Function, Matching Appearance), One 3-Lamp Ballast, and 6' Prewire, 3/8" Dia., 18-Gauge, 3 Wires
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996197 Mfr #: 2PM3NGB33218LDMVOLT1/3GEB10ISPWS1836
Lamp Watts: 32WSeries: 2PM3N
Description/Special Features: Silver 18-Cell Low Iridescent, 6-ft. Whip, Grid Trim Type, Static (No Air Function, Matching Appearance), One 3-Lamp Ballast, and 6' Prewire, 3/8" Dia., 18-Gauge, 3 WiresFixture Wattage: 85W
Width: 24"Includes: Wire Whip
Voltage: 120 to 277VHeight: 4-1/2"
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Included: No
Lamp Type: F32T8Housing Material: Steel
Fixture Type: ParabolicBallast Quantity: 1
Replacement Lens: Mfr. No. 2PBL3N 18LDHousing Finish: High-gloss, White Baked Enamel
Standards: UL Listed, CSA Certified, NOM CertifiedLamp Quantity: 3
Ballast Type: Electronic Instant StartLength: 48"
Item: Recessed TrofferSuggested Lamp Item No.: 4WW60
Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Parabolic, Lamp Type F32T8, Lamp Quantity 3, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 85W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Silver 18-Cell Low Iridescent, 6-ft. Whip, Grid Trim Type, Static (No Air Function, Matching Appearance), One 3-Lamp Ballast, and 6' Prewire, 3/8 In. Dia., 18-Gauge, 3 Wires, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included

Reviews