KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F32T8, 89W, 120-277V

ACUITY LITHONIA| Zoro #: G1227432| Mfr #: 2PM3N G B 3 32 18LD MVOLT GEB10IS

$77.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 3
Fixture Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227432 Mfr #: 2PM3N G B 3 32 18LD MVOLT GEB10IS
Width: 24"Lamp Quantity: 3
Fixture Type: ParabolicDescription/Special Features: Silver 18-Cell Low Iridescent, Grid Trim Type and Static (No Air Function, Matching Appearance)
Series: 2PM3NReplacement Lens: Mfr. No. 2PBL3N 18LD
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 89W
Voltage: 120 to 277VLamp Included: No
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 32W
Ballast Type: Electronic Instant StartHousing Material: Steel
Includes: Grid Trim Type And Static (No Air Function, Matching Appearance)Suggested Lamp Item No.: 4WW60
Ballast Quantity: 2Length: 48"
Item: Recessed TrofferLamp Type: F32T8
Height: 4-1/2"Standards: UL Listed, CSA Certified, NOM Certified
Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Light Technology Fluorescent, Lamp Type - Fixtures T8, Lighting Certification Unrated, Nominal Size - Fixtures 2 ft. x 4 ft., Dimmable No, Max. Fixture Wattage 89.0, Fixture Voltage 120 to 277, Lamp Quantity 3, Suggested Lamp Item No. 4WW60, 32W Lamp Watts, Replacement Lens Mfr. No. 2PBL3N 18LD, 4-1/2 In. Height, 48 In. Length, 24 In. Width, Ballast Quantity 2, Electronic Instant Start Ballast Type

Reviews