KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F32T8U6, 59W, 120-277V

ACUITY LITHONIA| Zoro #: G1220563| Mfr #: 2PM3N G B 2 U316 16LD MVOLT GEB10IS

$75.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Included: No
Lamp Quantity: 2
Ballast Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220563 Mfr #: 2PM3N G B 2 U316 16LD MVOLT GEB10IS
Lamp Included: NoLamp Quantity: 2
Ballast Quantity: 1Item: Recessed Troffer
Ballast Type: Electronic Instant StartSeries: 2PM3N
Suggested Lamp Item No.: 2ETT6Lamp Type: F32T8U6
Height: 4-1/2"Lamp Watts: 32W
Standards: UL Listed, CSA Certified, NOM CertifiedFixture Wattage: 59W
Width: 24"Includes: Grid Trim Type And Static (No Air Function, Matching Appearance)
Housing Finish: High-gloss, White Baked EnamelAmbient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelVoltage: 120 to 277V
Description/Special Features: Silver 16-Cell Low Iridescent, Grid Trim Type and Static (No Air Function, Matching Appearance)Fixture Type: Parabolic
Length: 24"Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Light Technology Fluorescent, Lamp Type - Fixtures T8, Lighting Certification Unrated, Nominal Size - Fixtures 2 ft. x 2 ft., Dimmable No, Max. Fixture Wattage 59.0, Fixture Voltage 120 to 277, Lamp Quantity 2, Suggested Lamp Item No. 2ETT6, 32W Lamp Watts, 4-1/2 In. Height, 24 In. Length, 24 In. Width, Ballast Quantity 1, Electronic Instant Start Ballast Type

Reviews