Recessed Troffer, F4030BX, 78W, 120-277V

ACUITY LITHONIA| Zoro #: G1197147| Mfr #: 2AV G 2 CF40 MDR MVOLT GEB10PS

$203.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1197147 Mfr #: 2AV G 2 CF40 MDR MVOLT GEB10PS
Description/Special Features: Center Mount Diffuser, Round HolesStandards: UL Listed
Housing Material: SteelBallast Quantity: 1
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 78W
Ballast Type: Electronic Program StartAmbient Temp. Range: 0 Degrees to 104 Degrees F
Voltage: 120 to 277VWidth: 24"
Suggested Lamp Item No.: 4VC27Length: 24"
Series: 2AVLamp Quantity: 2
Lamp Watts: 40WItem: Recessed Troffer
Lamp Type: F4030BXHeight: 5-1/2"
Lamp Included: NoFixture Type: Direct/Indirect
Country of Origin (subject to change): Mexico

Product Description

Recessed Troffer, Fixture Type Direct/Indirect, Lamp Type F4030BX, Lamp Quantity 2, Suggested Lamp Item No. G3761037, 40W Lamp Watts, 78W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Program Start Ballast Type, Description/Special Features Center Mount Diffuser, Round Holes, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 5-1/2 In. Height, 24 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.