Lithonia Lighting
Recessed Troffer, T5, 63W, 120-277V
Mfr # 2SP5 G 2 28T5 A12125 MVOLT GEB10PS
Zoro # G1551602
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 3/4 in
- Housing Material Steel
- Ambient Temp. Range 10 Degrees to 104 Degrees F
- Lighting Technology Fluorescent
- Lamp Watts 28 W
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS D2LB48
- LITHONIA LIGHTING Volumetric Troffer, 3L, 2x4 2VT8R 3 32 ADP BINP
- LITHONIA LIGHTING LED Flat Panel CPX 2X2 ALO7 SWW7 M4
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
- LITHONIA LIGHTING Power Cord, 72 In Length GFA PWS1836
- LITHONIA LIGHTING LED Flat Panel CPX 1X4 ALO7 SWW7 M4
- LITHONIA LIGHTING Fluorescent Fixture, F96T8, 57W, 120-277V, Lamp Quantity: 2 LA 2 96 T8 MVOLT GEB10IS
- LITHONIA LIGHTING Shoplight, F17T8, 17W, 120V L 2 17 120 GEB10IS CS1 HC
- LITHONIA LIGHTING Recessed Troffer, T5, 95W, 120-277V 2SP5 G 3 28T5 A12125 MVOLT GEB10PS
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm 2FGXG38B840-2-RS-UNV-DIM
- SIGNIFY LED Recessed Troffer, 2x4,3500K, 4200 lm 2FGXG42B835-4-RS-UNV-DIM
- Lithonia Lighting Recessed Troffer Lights