20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Recessed Troffer, T5, 95W, 120-277V

ACUITY LITHONIA| Zoro #: G1472152| Mfr #: 2SP5 G 3 28T5 A12125 MVOLT GEB10PS

$161.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472152 Mfr #: 2SP5 G 3 28T5 A12125 MVOLT GEB10PS
Voltage: 120 to 277VFixture Type: Lens
Housing Finish: High-gloss, White Baked EnamelHousing Material: Steel
Item: Recessed TrofferDescription/Special Features: 2 x 4, Acrylic Diffuser, Use with Controls
Lamp Color Temp.: 4100KLength: 48"
Standards: UL Listed, CSA Certified, NOM CertifiedItem: Recessed Troffer
Lamp Quantity: 3Lamp Type: T5
Suggested Lamp Item No.: 5AE20Lamp Watts: 28W
Fixture Wattage: 24Voltage: 120 to 277V
Ballast Quantity: 2Ballast Type: Electronic Program Start
Ambient Temp. Range: 10 Degrees to 104 Degrees FLamp Included: No
Height: 3-3/4"Width: 24"
Series: SP5Country of Origin (subject to change): Mexico

Product Description

Recessed Troffer, Fixture Type Lens, Lamp Type T5, Lamp Quantity 3, Suggested Lamp Item No. F28WT5/841/ECO, 28W Lamp Watts, 95W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 2, Electronic Program Start Ballast Type, Description/Special Features 2 x 4, Acrylic Diffuser, Use with Controls, 10 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4100K Lamp Color Temp., 3-3/4 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel

Product Reviews

Save 15%. Sign up for Z-mail.