KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, T8, 86W, 120-277V

ACUITY LITHONIA| Zoro #: G0520782| Mfr #: 2SP8 G 3 32 A12 MVOLT 1/3 GEB10PS

$99.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 3
Fixture Type: Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0520782 Mfr #: 2SP8 G 3 32 A12 MVOLT 1/3 GEB10PS
Width: 24"Lamp Quantity: 3
Fixture Type: LensDescription/Special Features: 2 x 4, Acrylic Diffuser, Use with Controls
Series: SP8Voltage: 120 to 277V
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 85W
Lamp Included: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Lamp Color Temp.: 4100KAmbient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Watts: 32WBallast Type: Electronic Program Start
Housing Material: SteelSuggested Lamp Item No.: 4WW60
Ballast Quantity: 1Length: 48"
Item: Recessed TrofferGreen Certification or Other Recognition: NEMA Premium Rated
Lamp Type: T8Height: 3-3/4"
Standards: UL Listed, CSA Certified, NOM CertifiedCountry of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Lens, Lamp Type T8, Lamp Quantity 3, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 85W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Program Start Ballast Type, Description/Special Features 2 x 4, Acrylic Diffuser, Use with Controls, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4100K Lamp Color Temp., 3-3/4 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel

Reviews