KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflector, HID Enclosed

ACUITY LITHONIA| Zoro #: G1519944| Mfr #: A16GL U

$135.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reflector Type: Enclosed
Item: HID Fixture Reflectors
Series: TH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519944 Mfr #: A16GL U
Reflector Type: EnclosedItem: HID Fixture Reflectors
Series: THSpace to Mtg. Height Ratio: 1.9
Match Code: A, BHeight: 10-1/4"
Width: 17-3/4"Refractor/Reflector Material: Aluminum
Country of Origin (subject to change): United States

Description

HID Fixture Reflectors, Enclosed Reflector TypeRefractor/Reflector Material AluminumHeight 10-1/4 In., Width 17-3/4 In.1.9 Space to Mtg. Height Ratio

Reviews