KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflector, HID Enclosed

ACUITY LITHONIA| Zoro #: G1350772| Mfr #: A23 U

$83.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 23"
Space to Mtg. Height Ratio: 1.7
Item: HID Fixture Reflectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350772 Mfr #: A23 U
Width: 23"Space to Mtg. Height Ratio: 1.7
Item: HID Fixture ReflectorsHeight: 15-1/4"
Series: TXReflector Type: Enclosed
Lens Material: AcrylicMatch Code: J
Refractor/Reflector Material: AluminumCountry of Origin (subject to change): United States

Description

Enclosed Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For Low Bay HID Fixtures, Material Aluminum, Height 16 Inches, Width 23 Inches

Reviews