20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reflector, HID Enclosed

ACUITY LITHONIA| Zoro #: G1766536| Mfr #: A26 U

$154.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766536 Mfr #: A26 U
Lens Material: AcrylicItem: HID Fixture Reflectors
Reflector Type: EnclosedRefractor/Reflector Material: Aluminum
Space to Mtg. Height Ratio: 2.2Match Code: J
Series: TXHeight: 17-1/6"
Width: 27-1/2"Country of Origin (subject to change): United States

Product Description

Enclosed Glare Control Reflector, Illumination Vertical/Horizontal, For Low Bay HID Fixtures, Material Aluminum, Height 17 Inches, Width 28 Inches

Product Reviews

Save 15%. Sign up for Z-mail.