Reflector, HID Enclosed

ACUITY LITHONIA| Zoro #: G0990841| Mfr #: A30 U

$162.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990841 Mfr #: A30 U
Lens Material: AcrylicItem: HID Fixture Reflectors
Reflector Type: EnclosedRefractor/Reflector Material: Aluminum
Space to Mtg. Height Ratio: 2.1Match Code: J
Series: TXHeight: 15-1/4"
Width: 30-3/4"Country of Origin (subject to change): United States

Product Description

Enclosed Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For Low Bay HID Fixtures, Low Brightness, Material Aluminum, Height 16 Inches, Width 31 Inches

Product Reviews

Save 15%. Sign up for Z-mail.