KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflector, HID Open

ACUITY LITHONIA| Zoro #: G1515026| Mfr #: A22 U

$68.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 23-1/4"
Series: TH
Match Code: C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515026 Mfr #: A22 U
Width: 23-1/4"Series: TH
Match Code: CItem: HID Fixture Reflectors
Space to Mtg. Height Ratio: 1.9Reflector Type: Open
Height: 12-1/4"Refractor/Reflector Material: Aluminum
Country of Origin (subject to change): United States

Description

Open Glare Control Reflector, Optimum Lamp Shielding, For High Bay HID Fixtures, Material Aluminum, Height 13 Inches, Width 23 Inches

Reviews