20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Reflector, HID Open

ACUITY LITHONIA| Zoro #: G1388913| Mfr #: PA22 U

$56.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1388913 Mfr #: PA22 U
Item: HID Fixture ReflectorsReflector Type: Open
Refractor/Reflector Material: AcrylicSpace to Mtg. Height Ratio: 2.1
Match Code: ASeries: TH
Width: 22-3/8"Height: 13-1/2"
Country of Origin (subject to change): United States

Product Description

Open Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For High Bay HID Fixtures, Material Acrylic, Height 14 Inches, Width 23 Inches
Save 15%. Sign up for Z-mail.