KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflector, HID Open

ACUITY LITHONIA| Zoro #: G2000546| Mfr #: PG16 U

$168.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reflector Type: Open
Item: HID Fixture Reflectors
Series: TPG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000546 Mfr #: PG16 U
Reflector Type: OpenItem: HID Fixture Reflectors
Series: TPGSpace to Mtg. Height Ratio: 1.2
Match Code: DHeight: 15-1/2"
Width: 17-1/2"Refractor/Reflector Material: Glass
Country of Origin (subject to change): United States

Description

Open Reflector, Illumination Vertical/Horizontal, High Efficient, For High Bay HID Fixtures, Material Glass, Height 15.5 Inches, Width 17.5 Inches

Reviews