Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Reflector, HID Open

ACUITY LITHONIA| Zoro #: G0325525| Mfr #: PG21 U

$218.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reflector Type: Open
Item: HID Fixture Reflectors
Series: TPG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325525 Mfr #: PG21 U
Reflector Type: OpenItem: HID Fixture Reflectors
Series: TPGSpace to Mtg. Height Ratio: 0.9
Match Code: EHeight: 19-1/2"
Width: 22"Refractor/Reflector Material: Glass
Country of Origin (subject to change): United States

Description

Open Reflector, Illumination Vertical/Horizontal, High Efficient, For High Bay HID Fixtures, Material Glass, Height 19.5 Inches, Width 22 Inches

Reviews