DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

ACUITY LITHONIA Halogen Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G2002147| Mfr #: ELA W MT H1212

$54.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-1/2"
Lamp Watts: 12
Number of Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002147 Mfr #: ELA W MT H1212
Width: 6-1/2"Lamp Watts: 12
Number of Lamps: 1Housing Material: ALuminum
Length: 4-5/8"Mounting: Universal
Item: Remote HeadAdjustable: Yes
Lamp Type: HalogenHeight: 5-1/8"
Input Voltage: 12Housing Color: White
Country of Origin (subject to change): United States

Description

Remote Head, Number of Lamps 1, Input Voltage 12, Lamp Watts 12, Lamp Type Halogen, Width 6-1/2 In., Length 4-5/8 In., Height 5-1/8 In., Housing Material Aluminum, Housing Color White, Mounting Universal, Adjustable Yes

Reviews