20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

ACUITY LITHONIA Incandescent Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G2409741| Mfr #: ELA N1212

$32.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2409741 Mfr #: ELA N1212
Adjustable: YesNumber of Lamps: 1
Mounting: UniversalItem: Remote Head
Optional Guard: 4PG18Lamp Watts: 12
Input Voltage: 12Lamp Type: Incandescent
Housing Material: ThermoplasticHousing Color: Tan
Width: 5-1/16"Length: 4-3/4"
Height: 7-3/4"Country of Origin (subject to change): Mexico

Product Description

Remote Head, Number of Lamps 1, Input Voltage 12, Lamp Watts 12, Lamp Type Incandescent, Width 5-1/16 In., Length 4-3/4 In., Height 7-3/4 In., Housing Material Thermoplastic, Housing Color Tan, Mounting Universal, Adjustable Yes, Optional Guard 10828

Product Reviews

Save 15%. Sign up for Z-mail.