JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

ACUITY LITHONIA Incandescent Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G0353753| Mfr #: ELA N2512

$32.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353753 Mfr #: ELA N2512
Mounting: UniversalAdjustable: Yes
Number of Lamps: 1Item: Remote Head
Optional Guard: 4PG18Lamp Watts: 25
Input Voltage: 12Lamp Type: Incandescent
Housing Material: ThermoplasticHeight: 7-3/4"
Housing Color: TanWidth: 5-1/16"
Length: 4-3/4"Country of Origin (subject to change): Mexico

Product Description

Remote Head, Number of Lamps 1, Input Voltage 12, Lamp Watts 25, Lamp Type Incandescent, Width 5-1/16 In., Length 4-3/4 In., Height 7-3/4 In., Housing Material Thermoplastic, Housing Color Tan, Mounting Universal, Adjustable Yes, Optional Guard 10828

Product Reviews

Save 15%. Sign up for Z-mail.