KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Halogen Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G2134973| Mfr #: ELA H0812

$51.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/16"
Lamp Watts: 8
Number of Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134973 Mfr #: ELA H0812
Width: 5-1/16"Lamp Watts: 8
Number of Lamps: 1Housing Material: Thermoplastic
Length: 4-3/4"Mounting: Universal
Item: Remote HeadAdjustable: Yes
Lamp Type: HalogenHeight: 7-3/4"
Input Voltage: 12Housing Color: Tan
Optional Guard: 4PG18Country of Origin (subject to change): Mexico

Description

Remote Head, Number of Lamps 1, Input Voltage 12, Lamp Watts 8, Lamp Type Halogen, Width 5-1/16 In., Length 4-3/4 In., Height 7-3/4 In., Housing Material Thermoplastic, Housing Color Tan, Mounting Universal, Adjustable Yes, Optional Guard 10828

Reviews