KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Krypton Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G1032866| Mfr #: ELA IND K0912

$44.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-7/16"
Lamp Watts: 9
Number of Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032866 Mfr #: ELA IND K0912
Width: 5-7/16"Lamp Watts: 9
Number of Lamps: 1Housing Material: Polycarbonate
Length: 5-1/8"Mounting: Universal
Item: Remote HeadAdjustable: Yes
Lamp Type: KryptonHeight: 5-7/8"
Input Voltage: 12Housing Color: Gray/Blue
Standards: UL 1598Country of Origin (subject to change): Mexico

Description

Remote Head, Number of Lamps 1, Input Voltage 12, Lamp Watts 9, Lamp Type Krypton, Width 5-7/16 In., Length 5-1/8 In., Height 5-7/8 In., Housing Material Polycarbonate, Housing Color Gray/Blue, Mounting Universal, Adjustable Yes, Standards UL 1598

Reviews