JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

ACUITY LITHONIA Krypton Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G1204287| Mfr #: ELA MR24 K0912

$33.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204287 Mfr #: ELA MR24 K0912
Number of Lamps: 1Mounting: Universal
Adjustable: YesItem: Remote Head
Lamp Watts: 9Input Voltage: 12
Lamp Type: KryptonHousing Material: Thermoplastic
Height: 6-5/8"Housing Color: White
Width: 2-1/2"Length: 4-5/8"
Country of Origin (subject to change): Mexico

Product Description

Remote Head, Number of Lamps 1, Input Voltage 12, Lamp Watts 9, Lamp Type Krypton, Width 2-1/2 In., Length 4-5/8 In., Height 6-5/8 In., Housing Material Thermoplastic, Housing Color White, Mounting Universal, Adjustable Yes

Product Reviews

Save 15%. Sign up for Z-mail.