ACUITY LITHONIA Halogen Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G2444486| Mfr #: ELA IND H1206

$50.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444486 Mfr #: ELA IND H1206
Lamp Watts: 12Adjustable: Yes
Housing Material: ThermoplasticItem: Remote Head
Number of Lamps: 1Input Voltage: 6
Lamp Type: HalogenMounting: Universal
Standards: UL 1598Length: 5-1/8"
Height: 5-7/8"Housing Color: Gray/Blue
Width: 5-7/16"Country of Origin (subject to change): Mexico

Product Description

Remote Head, Number of Lamps 1, Input Voltage 6, Lamp Watts 12, Lamp Type Halogen, Width 5-7/16 In., Length 5-1/8 In., Height 5-7/8 In., Housing Material Thermoplastic, Housing Color Gray/Blue, Mounting Universal, Adjustable Yes, Standards UL 1598

Product Reviews

Save 15%. Sign up for Z-mail.