20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

ACUITY LITHONIA Halogen Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G1472247| Mfr #: ELA W MT H0606

$67.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472247 Mfr #: ELA W MT H0606
Adjustable: YesNumber of Lamps: 1
Mounting: UniversalItem: Remote Head
Lamp Watts: 6Input Voltage: 6
Lamp Type: HalogenHousing Material: Brushed Aluminum
Housing Color: WhiteWidth: 4-5/8"
Length: 4-5/8"Height: 6-1/2"
Country of Origin (subject to change): United States

Product Description

Remote Head, Number of Lamps 1, Input Voltage 6, Lamp Watts 6, Lamp Type Halogen, Width 4-5/8 In., Length 4-5/8 In., Height 6-1/2 In., Housing Material Brushed Aluminum, Housing Color White, Mounting Universal, Adjustable Yes
Save 15%. Sign up for Z-mail.