DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

ACUITY LITHONIA Incandescent Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G0658104| Mfr #: ELA N0806

$39.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Watts: 8
Housing Color: Tan
Mounting: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658104 Mfr #: ELA N0806
Lamp Watts: 8Housing Color: Tan
Mounting: UniversalLamp Type: Incandescent
Housing Material: ThermoplasticWidth: 5-1/16"
Input Voltage: 6Adjustable: Yes
Length: 4-3/4"Optional Guard: 4PG18
Height: 7-3/4"Item: Remote Head
Number of Lamps: 1Country of Origin (subject to change): Mexico

Description

Remote Head, Number of Lamps 1, Voltage - Emergency Lighting and Exit Signs 6, Lamp Watts - Emergency Lighting and Exit Signs 8.0, Incandescent, Width 5-1/16 In., Length 4-3/4 In., Height 7-3/4 In., Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Tan, Mounting Universal, Adjustable Yes

Reviews