HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

ACUITY LITHONIA Krypton Lamps, Remote Head

ACUITY LITHONIA| Zoro #: G2150574| Mfr #: ELA MR24 K0906

$34.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Lamps: 1
Item: Remote Head
Height: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150574 Mfr #: ELA MR24 K0906
Number of Lamps: 1Item: Remote Head
Height: 6-5/8"Housing Material: Thermoplastic
Width: 2-1/2"Input Voltage: 6
Lamp Watts: 9Mounting: Universal
Housing Color: WhiteAdjustable: Yes
Length: 4-5/8"Lamp Type: Krypton
Country of Origin (subject to change): Mexico

Description

Remote Head, 9 Lamp Watts, Number of Lamps 1, Yes, 6 Input Voltage, Krypton Lamp Type, White Housing Finish, Thermoplastic Housing Material, Mounting Universal Mounting Base, For Use With Lithonia Quantum Series 6 Volt Systems

Reviews