KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Diffuser, F/RT5 Fixtures

ACUITY LITHONIA| Zoro #: G1960131| Mfr #: DRT548

$67.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Replacement Diffuser
For Use With: RT5 Fixtures
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960131 Mfr #: DRT548
Width: 4"Item: Replacement Diffuser
For Use With: RT5 FixturesHeight: 3"
Length: 48"Sub-Category: Replacement Parts
Country of Origin (subject to change): Mexico

Description

Replacement Diffuser, For Use With RT5 Fixtures, Length 48 In., Height 3 In., Width 4 In.

Reviews