KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Lens, F/4 ft. DMW Series

ACUITY LITHONIA| Zoro #: G0498644| Mfr #: DDM48

$35.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-13/32"
Item: Replacement Lens
Description/Special Features: 4 ft. Enclosed Fixture Replacement Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498644 Mfr #: DDM48
Width: 7-13/32"Item: Replacement Lens
Description/Special Features: 4 ft. Enclosed Fixture Replacement LensFor Use With: 4 ft. DMW Series
Height: 2-13/64"Length: 49-45/64"
Sub-Category: Replacement PartsCountry of Origin (subject to change): Mexico

Description

Replacement Lens, For Use With 4 ft. DMW Series, Description/Special Features 4 ft. Enclosed Fixture Replacement Lens, Length 55 In., Height 2-1/4 In., Width 7-3/4 In.

Reviews