KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Lens, F/4 Lamp Polycarbonate

ACUITY LITHONIA| Zoro #: G2191332| Mfr #: DLIBZ14 ACL

$70.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 16-1/2"
Item: Replacement Lens
Includes: Door Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191332 Mfr #: DLIBZ14 ACL
Width: 16-1/2"Item: Replacement Lens
Includes: Door FrameLength: 48"
For Use With: 4 Lamp Polycarbonate IBZDescription/Special Features: Polycarbonate Lens
Height: 2"Finish: White
Sub-Category: Replacement PartsCountry of Origin (subject to change): Mexico

Description

Replacement Lens, For Use With 4 Lamp Polycarbonate IBZ, Description/Special Features Polycarbonate Lens, Finish White, Length 48 In., Height 2 In., Width 16-1/2 In., Includes Door Frame

Reviews