20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Replacement Lens, F/6 Lamp Polycarbonate

ACUITY LITHONIA| Zoro #: G2074721| Mfr #: DLIBZ19 ACL

$108.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2074721 Mfr #: DLIBZ19 ACL
Description/Special Features: Polycarbonate LensIncludes: Door Frame
Item: Replacement LensSub-Category: Replacement Parts
Width: 24-1/2"Length: 48"
Height: 2"Finish: White
Country of Origin (subject to change): Mexico

Product Description

Replacement Lens, For Use With 6 Lamp Polycarbonate IBZ, Description/Special Features Polycarbonate Lens, Finish White, Length 48 In., Height 2 In., Width 24-1/2 In., Includes Door Frame

Product Reviews

Save 15%. Sign up for Z-mail.