KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Lens, F/8 ft. DMW Series

ACUITY LITHONIA| Zoro #: G1803803| Mfr #: DDM96

$81.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
Item: Replacement Lens
Description/Special Features: 8 ft. Enclosed Fixture Replacement Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803803 Mfr #: DDM96
Width: 7"Item: Replacement Lens
Description/Special Features: 8 ft. Enclosed Fixture Replacement LensFor Use With: 8 ft. DMW Series
Height: 3"Length: 98"
Sub-Category: Replacement PartsCountry of Origin (subject to change): Mexico

Description

Replacement Lens, For Use With 8 ft. DMW Series, Description/Special Features 8 ft. Enclosed Fixture Replacement Lens, Length 98 In., Height 3 In., Width 7 In.

Reviews