KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Lens, F/GT2 MV, GT3 MV, GT4 2MV

ACUITY LITHONIA| Zoro #: G1380443| Mfr #: L2GT8 A12 WWGR

$23.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 21.83"
Length: 45.76"
Item: Replacement Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380443 Mfr #: L2GT8 A12 WWGR
Width: 21.83"Length: 45.76"
Item: Replacement LensFor Use With: Mfr. No. GT2 MV, GT3 MV, GT4 2MV, 2GT8 4 32 A12 MVOLT 1/4 GEB10IS PWS1836, GT4LWMV & 2GT8 F 4 32 A12 MVOLT 1/4 GEB10IS
Sub-Category: Replacement PartsCountry of Origin (subject to change): Mexico

Description

Replacement Lens, 2 x 4 GT8 Series Fixtures, For Use With G1875754, G1902537, G3481581, G0558512, 3YA10 & G2488631, Package Quantity 1

Reviews