Replacement Lens, F/SB432 and SB432 MV

ACUITY LITHONIA| Zoro #: G1245325| Mfr #: D2SB48

$31.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Mfr. No. SB432 and SB432 MV
Height: 2-7/8"
Item: Replacement Lens
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1245325 Mfr #: D2SB48
Description/Special Features: Replacement Lens for 4-LampStandards: cULus Listed
Item: Replacement LensLength: 48"
Height: 2-7/8"Width: 13-3/4"
Sub-Category: Replacement PartsCountry of Origin (subject to change): Mexico

Product Description

Replacement Lens, For Use With Mfr. No. SB432 and SB432 MV, Description/Special Features Replacement Lens for 4-Lamp, Length 48 In., Height 2-7/8 In., Width 13-3/4 In., Standards cULus Listed

Product Reviews