KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Security Light, Dual Motion, Bronze

ACUITY LITHONIA| Zoro #: G0362853| Mfr #: OFLR 6LC 120 M BZ

$130.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Housing Material: ALuminum
Lumens Per Watt: 55.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362853 Mfr #: OFLR 6LC 120 M BZ
Voltage: 120Housing Material: ALuminum
Lumens Per Watt: 55.0Lumens: 1222
Sensor Type: Dual MotionHousing Finish: Bronze
Number of Heads: 2Item: Motion Security Light
Warranty: 2ACC6Color Temp.: 4800K
Viewing Angle: 180 DegreesCountry of Origin (subject to change): China

Description

Motion Security Light, Housing Finish Bronze, Housing Material Aluminum, Sensor Type Dual Motion, Voltage 120, 1222 Lumens, Lumens Per Watt 55.0, Warranty 2ACC6, Number of Heads 2, Viewing Angle 180 Degrees , Color Temp. 4800K

Reviews