Security Lighting, 120/208/240/277V, 250W

ACUITY LITHONIA| Zoro #: G0308226| Mfr #: KAD 250M R3 TB SCWA SPD04 LPI

$369.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308226 Mfr #: KAD 250M R3 TB SCWA SPD04 LPI
Includes: Mounting Arm and HardwareStandards: UL Listed for Wet Locations, CSA Certified, IP65 Rated
Description/Special Features: Ballast Meets Efficiency Standards for EISA RegulationsSuggested Lamp Item No.: 3APK1
Item: Area/Security Light FixtureSocket Type: Mogul Base
Series: KADHeight: 7-1/8"
Mounting: Pole with 4" ArmLamp Watts: 250
Lamp Type: Metal HalideHousing Material: Die Cast Aluminum
Lens Type: Tempered GlassHousing Finish: Dark Bronze Polyester Powder Paint
Light Distribution: Type IIIWidth: 17-1/2"
Voltage: 120 to 277Length: 17-1/2"
Country of Origin (subject to change): United States

Product Description

Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 250 Lamp Watts, Lens Type Tempered Glass, Type III Light Distribution, 17-1/2 In. Length, 17-1/2 In. Width, 7-1/8 In. Height, Suggested Lamp Item No. G0332823, Mogul Base Socket Type, Die Cast Aluminum Housing Material, Pole with 4 In. Arm Mounting, Dark Bronze Polyester Powder Paint Housing Finish, Includes Mounting Arm and Hardware, Description/Special Features Ballast Meets Efficiency Standards for EISA Regulations

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
Save 15%. Sign up for Z-mail.