Security Lighting, 120/208/240/277V, 400W

ACUITY LITHONIA| Zoro #: G1258783| Mfr #: KAD 400M R3 TB SCWA SPD04 LPI

$375.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258783 Mfr #: KAD 400M R3 TB SCWA SPD04 LPI
Standards: UL Listed for Wet Locations, CSA Certified, IP65 RatedDescription/Special Features: Ballast Meets Efficiency Standards for EISA Regulations
Includes: Mounting Arm and HardwareLamp Type: Metal Halide
Housing Material: Die Cast AluminumLens Type: Tempered Glass
Housing Finish: Dark Bronze Polyester Powder PaintLight Distribution: Type III
Width: 17-1/2"Voltage: 120 to 277
Length: 17-1/2"Suggested Lamp Item No.: 6XV25
Item: Area/Security Light FixtureSocket Type: Mogul Base
Series: KADHeight: 7-1/8"
Mounting: Pole with 4" ArmLamp Watts: 400
Country of Origin (subject to change): United States

Product Description

Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 400 Lamp Watts, Lens Type Tempered Glass, Type III Light Distribution, 17-1/2 In. Length, 17-1/2 In. Width, 7-1/8 In. Height, Suggested Lamp Item No. G1408172, Mogul Base Socket Type, Die Cast Aluminum Housing Material, Pole with 4 In. Arm Mounting, Dark Bronze Polyester Powder Paint Housing Finish, Includes Mounting Arm and Hardware, Description/Special Features Ballast Meets Efficiency Standards for EISA Regulations

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.