15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Security Lighting, 120/208/240/277V, 400W

ACUITY LITHONIA| Zoro #: G2271272| Mfr #: KAD 400M SR3 TB SCWA SPD04 LPI

$810.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271272 Mfr #: KAD 400M SR3 TB SCWA SPD04 LPI
Includes: Mounting Arm and HardwareStandards: UL Listed for Wet Locations, CSA Certified, IP65 Rated, Ballast Meets Efficiency Standards for EISA Regulations
Description/Special Features: Attach with Tool-less Fasteners, Rotatable and InterchangeableLight Distribution: Type III
Width: 17-1/2"Voltage: 120 to 277
Length: 17-1/2"Suggested Lamp Item No.: 6XV25
Item: Area/Security Light FixtureSocket Type: Mogul Base
Series: KADHeight: 7-1/8"
Mounting: Pole with 4" ArmLamp Watts: 400
Lamp Type: Metal HalideHousing Material: Die Cast Aluminum
Lens Type: Tempered GlassHousing Finish: Dark Bronze Polyester Powder Paint
Country of Origin (subject to change): United States

Product Description

Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 400 Lamp Watts, Lens Type Tempered Glass, Type III Light Distribution, 17-1/2 In. Length, 17-1/2 In. Width, 7-1/8 In. Height, Suggested Lamp Item No. G1408172, Mogul Base Socket Type, Die Cast Aluminum Housing Material, Pole with 4 In. Arm Mounting, Dark Bronze Polyester Powder Paint Housing Finish, Includes Mounting Arm and Hardware, Description/Special Features Attach with Tool-less Fasteners, Rotatable and Interchangeable

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.